Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-3CB Cottd Std, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-3CB
Zoro # G723424517
product price:Â
$
182.99
/ea
Sold in multiples of 10 for $1,829.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
Inspire Series SBR Standard
Pin Contruction
Cottered
Tensile Strength
29,700 lbs
Chain Number
60-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60-3CB
- Zoro #
- G723424517
- UPC #
- 821002024555
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Cottered
- Tensile Strength
- 29,700 lbs
- Chain Number
- 60-3
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 3
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 60-3CB Cottered Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.