Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40-2NPRB Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40-2NPRB
Zoro # G323408252
product price:Â
$
67.55
/ea
Sold in multiples of 10 for $675.50
Key Features
Chain Overall Width
0.313 in
Finish
Nickel Plated
Chain Number
40-2NP
Overall Length
10 ft
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-40-2NPRB
- Zoro #
- G323408252
- UPC #
- 821002014167
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
Details
- Finish
- Nickel Plated
- Chain Number
- 40-2NP
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 8,600 lbs
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 40-2NPRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel