Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100-2RB Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
- Mfr # S-100-2RB
- Zoro # G323422241
product price:Â
$
223.99
/ea
Sold in multiples of 10 for $2,239.90
Free Shipping & Returns
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100-2RB
- Zoro #
- G323422241
- UPC #
- 821002001396
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 53,000 lbf
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 100-2RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel