Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50RB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50RB
Zoro # G623407375
product price:Â
$
22.39
/ea
Sold in multiples of 10 for $223.90
Key Features
Chain Number
50
Material
Carbon Steel
Tensile Strength
7,200 lbs
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50RB
- Zoro #
- G623407375
- UPC #
- 821002022667
- Country of Origin
- Japan
- Chain Number
- 50
- Material
- Carbon Steel
- Tensile Strength
- 7,200 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 50RB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel