Shop SENQCIA
See all product information
Create Account
SBR Hollow Pin Chain 1.5P 10ft CS
Mfr # C2060HPRB
Zoro # G923410143
product price:Â
$
68.69
/ea
Sold in multiples of 10 for $686.90
Key Features
Number of Strands
1
Chain Overall Width
1/2 in
Overall Length
10 ft
Series
Inspire Series SBR Standard Conveyor
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HPRB
- Zoro #
- G923410143
- UPC #
- 821002047929
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard Conveyor
- Material
- Carbon Steel
- Chain Number
- C2060HP
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 6,390 lbs
- Pin Contruction
- Hollow Pin
Description
SENQCIA Inspire Series SBR C2060HPRB Conveyor Series Double Pitch Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.