Shop SENQCIA
See all product information
Create Account
SBR Heavy Roller Chain, Cottered Pin, 2-1/4 in Pitch, 1 Strand, Carbon Steel, 10 ft
- Mfr # S-180HCB
- Zoro # G423418335
product price:Â
$
468.99
/ea
Sold in multiples of 10 for
$4,689.90
Free Shipping & Returns
Key Features
Chain Number
180H
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-180HCB
- Zoro #
- G423418335
- UPC #
- 821002007909
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 180H
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 83,000 lbf
- Series
- SBR Heavy
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.406 in
- Chain Overall Width
- 1.406 in
Description
SENQCIA Inspire Series SBR 180HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.