Shop SENQCIA
See all product information
Create Account
SBR Large Conveyor Roller Chain, Riveted Pin, 2 in Pitch, 1 Strand, Carbon Steel, 50 ft
- Mfr # C2082R50
- Zoro # G223415312
product price:Â
$
94.49
/ea
Sold in multiples of 50 for
$4,724.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2082R50
- Zoro #
- G223415312
- UPC #
- 821002053111
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- SBR Large Conveyor
- Chain Number
- C2082
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 5/8 in
Description
SENQCIA Inspire Series SBR C2082R50 Conveyor Series Double Pitch Riveted Large Roller Chain, 50 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.