Shop SENQCIA
See all product information
Create Account
SBR Perfect Coat Plus Conveyor Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, Coated, 10 ft
- Mfr # C2040PCP2RB
- Zoro # G623414472
product price:Â
$
25.65
/ea
Sold in multiples of 10 for
$256.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Finish
Coated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040PCP2RB
- Zoro #
- G623414472
- UPC #
- 821002177619
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Finish
- Coated
- Tensile Strength
- 3,800 lbf
- Series
- SBR Perfect Coat Plus Conveyor
- Chain Number
- C2040PCP
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Description
SENQCIA Inspire Series SBR C2040PCP2RB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.