Shop SENQCIA
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/4 in Pitch, 1 Strand, Carbon Steel, 100 ft
- Mfr # 25HMR100
- Zoro # G623413512
product price:Â
$
6.89
/ea
Sold in multiples of 100 for
$689.00
Key Features
Chain Number
25
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25HMR100
- Zoro #
- G623413512
- UPC #
- 821002009798
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Chain Number
- 25
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 880 lbf
- Series
- Standard
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/8 in
- Roller Diameter
- 0.13 in
Description
SENQCIA Hi-Max 25HMR100 Riveted Standard Roller Chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.