This item is Discontinued.

Sensata Circuit Breaker, IEG1 Series, 15A, 1 Pole IEG1-1-62-15.0-01-V

Circuit Breaker, IEG1 Series, 15A, 1 Pole (Discontinued)

  • Mfr # IEG1-1-62-15.0-01-V
  • Zoro # G905809620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEG1-1-62-15.0-01-V
Zoro #
G905809620
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IEG1
Amps
15A
Number of Poles
1
Circuit Breaker Actuator
Toggle
Trip Type
Hydraulic Magnetic
Terminal Connection
Push On
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.