This item is Discontinued.

Sensata Circuit Breaker, IEL1 Series, 20A, 1 Pole IEL1-1-63F-20.0-01-V

Circuit Breaker, IEL1 Series, 20A, 1 Pole (Discontinued)

  • Mfr # IEL1-1-63F-20.0-01-V
  • Zoro # G105809826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEL1-1-63F-20.0-01-V
Zoro #
G105809826
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IEL1
Amps
20A
Number of Poles
1
Circuit Breaker Actuator
Toggle
Trip Type
Hydraulic Magnetic
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.