This item is Discontinued.

Sensata Circuit Breaker, M39019 Series, 15A, 2 Pole, 240V AC, A Curve M39019/03-336S

Circuit Breaker, M39019 Series, 15A, 2 Pole, 240V AC, A Curve (Discontinued)

  • Mfr # M39019/03-336S
  • Zoro # G705808335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39019/03-336S
Zoro #
G705808335
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
M39019
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
50V DC
Curve Type
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.