This item is Discontinued.

Sensear Hard Hat Mounted Electronic Ear Muffs, 23dB, SMARTMUFF, Green SMNH00010005

Hard Hat Mounted Electronic Ear Muffs, 23dB, SMARTMUFF, Green (Discontinued)

  • Mfr # SMNH00010005
  • Zoro # G4624137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMNH00010005
Zoro #
G4624137
UPC #
-
Country of Origin
Australia

Details

Standards
ANSI S3.19-1974
Series
SMARTMUFF
For Use With
Helmet
Dielectric
No
Item
Electronic Ear Muffs
Ear Muff Style
Hard Hat Mounted
Features
SENS Technology, Face-to-Face Communication
Color
Green
Radio Band Type
No Radio Band

Description

Electronic Ear Muffs, Earmuff Style Hard Hat Mounted, Dielectric No, Radio Band Type No Radio Band, Series SMARTMUFF, Standards ANSI S3.19-1974, Features SENS Technology, Face-to-Face Communication, Battery Type Lithium Polymer

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.