Hard Hat Mounted Electronic Ear Muffs, 24dB, SMARTMUFF, Blue (Discontinued)
- Mfr # SM1XHSRU0005
- Zoro # G4598115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM1XHSRU0005
Zoro #
G4598115
UPC #
-
Country of Origin
Australia
Details
Item
Electronic Ear Muffs
Color
Blue
Series
SMARTMUFF
Ear Muff Style
Hard Hat Mounted
Dielectric
No
Standards
ANSI S3.19-1974
Features
SENS Technology, Face-to-Face, Two-Way, Bluetooth Cell Phone, Short Range Communication
Radio Band Type
No Radio Band
Includes
Durable Adjustable Headband
For Use With
Helmet
Description
Electronic Ear Muffs, Earmuff Style Hard Hat Mounted, Dielectric No, Radio Band Type No Radio Band, Includes Durable Adjustable Headband, Series SMARTMUFF, Standards ANSI S3.19-1974, Features SENS Technology, Face-to-Face, Two-Way, Bluetooth Cell Phone, Short Range Communication, Battery Type Lithium Polymer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.