Motorola GP328 Multi-pin M4 two-way radio cable, with inline PTT, for SM1P03/SM1B

  • Mfr # SRCK610702

  • Zoro # G716508125


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Length
7.87 in
Color
Black
Depth
0.98 in
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK610702
Zoro #
G716508125
UPC #
-
Country of Origin
Australia

Dimensions

Length
7.87 in
Depth
0.98 in
Width
5.51 in

Details

Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Item
Two-Way Radio Cable
Color
Black

Description

  • Motorola GP328 Multi-pin M4 Radio Connectivity – Connects SM1P and SM1B headsets to Motorola GP328 Multi-pin M4 radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.