
Motorola Mototrbo GCAI-Mini two-way radio cable, with/without PTT, for SM1R
Mfr # SRCK6086
Zoro # G316508129
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Width
5.51 in
Depth
0.98 in
Color
Black
Length
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SRCK6086
Zoro #
G316508129
UPC #
-
Country of Origin
Australia
Dimensions
Width
5.51 in
Depth
0.98 in
Length
7.87 in
Details
Item
Two-Way Radio Cable
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Color
Black
Description
- Motorola R7 Radio Connectivity – Connects SM1R headsets to Motorola R7 radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.