Zoro Homepage

Equipment Interface Module, 20 to 30V AC

  • Mfr # SA20

  • Zoro # G816522236


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 7/8 in
Function
Control IAQ Accessories
Color
White
Wireless
No
Includes
EIM, Self Tapping Screws, Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA20
Zoro #
G816522236
UPC #
786710574764
Country of Origin
Mexico

Dimensions

Overall Height
6 7/8 in
Overall Depth
1 5/8 in
Overall Length
8 9/16 in

Details

Item
Equipment Interface Module
Function
Control IAQ Accessories
Color
White
Wireless
No
Includes
EIM, Self Tapping Screws, Zip Ties
Compatible Brand and Series
Aprilaire Sensi Touch 2
Terminal Designations
C, G, O/B, R, RC, RH, U1, U2, U3, W/D, W2, Y1, Y2
Voltage
20 to 30V AC
Standards
Energy Star Certified, Title 24 Compliant
Compatible Manufacturer Model Number
Sensi Touch 2

Description

Equipment Interface Module, Compatible Brand and Series Aprilaire Sensi Touch 2, Compatible Grainger Part Number 834DW7, Compatible Manufacturer Model Number Sensi Touch 2, Function Control IAQ Accessories, Includes EIM, Self Tapping Screws, Zip Ties, Key Features (3) Universal Terminals for Humidification, Dehumidification, and Ventilation, Does Not Require Separate Gateway for Wi-Fi, Indoor/Outdoor Compatible, Sensi Connect Technology, Waterproof Module, Overall Depth 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.