Shop SENSIBLE PORTIONS
See all product information
Create Account
Veggie Straws, Cheddar Cheese/Sea Salt/Zesty Ranch, 1 oz Bag, PK30
- Mfr # 31841
- Zoro # G109135907
product price:Â
$
40.15
/pk of 30, $1.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flavor
Cheddar Cheese, Sea Salt, Zesty Ranch
Package Type
Bag
Item Size
1 oz
Product Type
Veggie Straws
Item Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31841
- Zoro #
- G109135907
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Cheddar Cheese, Sea Salt, Zesty Ranch
- Item
- Veggie Straws
- Package Type
- Bag
- Product Type
- Veggie Straws
- Pack Size
- 30 oz
- Items per Pack
- 30
Dimensions
- Item Size
- 1 oz
- Item Height
- 3 in
- Item Length
- 9 5/8 in
- Item Width
- 11 3/8 in
Description
Veggie Straws, Product Type Veggie Straws, Flavor Cheddar Cheese, Sea Salt, Zesty Ranch, Items per Pack 30, Pack Size 30 oz, Item Height 3 in, Item Size 1 oz, Item Width 11 3/8 in, Item Length 9 5/8 in, Package Type Bag, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.