Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sensit Battery Door/Filter Removal Tool, 5-3/4 in L 360-00303

Battery Door/Filter Removal Tool, 5-3/4 in L (Discontinued)

  • Mfr # 360-00303
  • Zoro # G9619766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360-00303
Zoro #
G9619766
UPC #
-
Country of Origin
United States

Dimensions

Length
5 3/4 in
Diameter
1/2 in
Overall Length
5.75 in
Outside Diameter
0.5 in

Details

Item
Battery Door/Filter Removal Tool
For Use With
Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400
Power Source
Manual/Non-Powered
Features
P400 Replacement Part
Status Indicator
No
Product Type
Battery Door/Filter Removal Tool
Sub-Brand
P400
Series
Personal Multi Gas Detector

Description

Battery Door/Filter Removal Tool, Product Type Battery Door/Filter Removal Tool, Series Personal Multi Gas Detector, Sub-Brand P400, Features P400 Replacement Part, Outside Diameter 0.5 in, For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400, Overall Length 5.75 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.