Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sensit Brass Purge Probe, 32-1/2 in. 883-00030

Brass Purge Probe, 32-1/2 in. (Discontinued)

  • Mfr # 883-00030
  • Zoro # G7164001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883-00030
Zoro #
G7164001
UPC #
-
Country of Origin
United States

Dimensions

Length
32 1/2 in
Diameter
1 1/8 in
Probe Diameter
1.13 in
Probe Length
32.5 in

Details

Item
Purge Probe
For Use With
Mfr. No. 10-00100H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G
Includes
Hose Assembly
Features
Brass
Industry Type
Healthcare
Power Source
Manual/Non-Powered
Probe Material
Brass
Sub-Brand
GOLD 100

Description

Purge Probe, Product Type Purge Probe, Power Source Manual/Non-Powered, Includes Hose Assembly, Sub-Brand GOLD 100, Features Brass, For Use With Mfr. No. 10-00100H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Probe Diameter 1.13 in, Probe Length 32.5 in, Probe Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.