Sensit

Calibration Gas, CH4, 21L


product price: $72.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Methane
  • Cylinder Capacity 21 L
  • Gas Mixture Methane 2.5%
  • Max. Pressure 252 psi
  • Cylinder Dia. 4 in
See all product information

Product Information

Dimensions

Cylinder Dia. 4 in
Cylinder Height 8 in
Connection Size CGA600 Threaded Collar
Cylinder Diameter 4 in

Details

Item Calibration Gas
Gas Name Methane
Cylinder Capacity 21 L
Gas Mixture Methane 2.5%
Max. Pressure 252 psi
Background Gas Air
Cylinder Material Steel
Accuracy +/-2%
Calibration Certificate NIST
For Use With Mfr. No. 880-00009, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 910-00100-A
Chemical Formula CH4
Gas Type Methane
Product Type Calibration Gas
CGA Number CGA 600
CAS Number 630-08-0
Container Type Cylinder
Operating Pressure - Maximum 252 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 21 L, Cylinder Diameter 4 in, Cylinder Height 8 in, For Use With Mfr. No. 880-00009, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 910-00100-A, Gas Mixture Methane 2.5 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 630-08-0

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.