Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Hydrogen Sulfide, 58 L, 5/8 in-18 UNF Threaded Collar Connection, +/-5% Accuracy

  • Mfr # 315-120001

  • Zoro # G7534986


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulphide 25 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-120001
Zoro #
G7534986
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
11 in
Connection Size
5/8 in-18 UNF Threaded Collar
Cylinder Diameter
3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulphide 25 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-D, 910-00100-F, 910-00100-G, 910-00100-H, 920-00000-08, 880-00035, 880-00006, 880-00044
Gas Type
Hydrogen Sulfide
Chemical Formula
H2S
Product Type
Calibration Gas
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psi
CAS Number
7783-06-4
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With 909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-D, 910-00100-F, 910-00100-G, 910-00100-H, 920-00000-08, 880-00035, 880-00006, 880-00044, Gas Mixture Hydrogen Sulphide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Air

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.