Zoro Homepage

CO, Audible and Visual, 2 yr Battery Life

  • Mfr # CO

  • Zoro # G9619933


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
UL 913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO
Zoro #
G9619933
UPC #
-
Country of Origin
United States

Dimensions

Height
3 13/16 in
Width
2 5/16 in
Depth
7/8 in
Overall Width
2.31 in
Overall Height
3.81 in
Battery Size
1/2 AA
Overall Depth
0.8 in
Manufacturer Warranty Length
2 yr

Details

Item
P100 Personal Monitor
Gas Type
CO
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
UL 913
Features
Alarm Event Memory, Audible Alarm, Intrinsically Safe Design (Certified), One Button Operation
Battery Type
Lithium
Includes
Belt Clip
Resolution
1 ppm
Battery Life
2 yr
Display
LCD
Sensor Range
0 to 999 ppm
Housing Color
Black
Interchangeable Sensors
No
Alarm Type
Audible and Visual
Measurement Range
Carbon Monoxide (0 to 999 ppm)
Series
Personal Single Gas Monitor
Operating Humidity - Minimum
15 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Battery Chemistry
Lithium
Maintainability
Maintainable
Alert Type
Vibration
Includes Probe
No
Power Source
Battery
Sensor Life
2 yr (CO)
Number of Gases Detected
1
Replaceable Battery
No
Chemical Formula
CO
Operating Humidity - Maximum
90 %
Communication Protocol
Infrared
IP Rating
IP65
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

P100 Personal Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Communication Protocol Infrared, Series Personal Single Gas Monitor, Sub-Brand P100, Battery Size 1/2 AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.