This item is Discontinued.

Sensit Combustible Gas Detector 910-00100-A

Combustible Gas Detector (Discontinued)

  • Mfr # 910-00100-A
  • Zoro # G5960683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-00100-A
Zoro #
G5960683
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
11 1/2 in
Manufacturers Warranty Length
2 yr
Width
3 in
Height
11 1/2 in
Depth
2 5/16 in
Manufacturer Warranty Length
2 yr
Overall Depth
2 3/8 in
Probe Length
16 in
Battery Size
C

Details

Item
Combustible Gas Detector
Features
Calibration Alert, Calibration Memory, Date/Time Display, Field Calibration, Infrared Downloading, Internal Pump, Intrinsically Safe Design (Certified), Operation Memory, Push Button Operation, Water/Dust Filter
Standards
UL Listed
Measuring Range
50 ppm to 100% Volume Methane, Propane
Includes
Extra Sensor Cap, Hard Carrying Case, Wrist Strap
Battery
(3) C Alkaline
Detects
Methane, Propane, Butane and More
Indicator
Audible, Direct Read Display, Visual
Accuracy
+/-10%
Battery Run Time
12 hr
Number of Batteries Required
3
Maximum Operating Temperature
120 Degrees F
Alert Type
Sound, Light
Gases Detected
Methane, Propane
PPM Detection Range
0 to 2,000 ppm
Batteries Included
Yes
Battery Chemistry
Alkaline
Digital Display Screen Type
LCD
Minimum Operating Temperature
0 Degrees F
Auto Power Off
Yes

Description

Combustible Gas Detector, Features Calibration Alert, Calibration Memory, Date/Time Display, Field Calibration, Infrared Downloading, Internal Pump, Intrinsically Safe Design (Certified), Operation Memory, Push Button Operation, Water/Dust Filter, Gases Detected Methane, Propane, Includes Extra Sensor Cap, Hard Carrying Case, Wrist Strap, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, PPM Detection Range 0 to 2,000 ppm, Probe Length 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.