Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sensit Hot Air Probe, 47-7/8 in. 883-00023

Hot Air Probe, 47-7/8 in. (Discontinued)

  • Mfr # 883-00023
  • Zoro # G6407563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883-00023
Zoro #
G6407563
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
47 7/8 in
Diameter
1 5/8 in
Probe Length
47.88 in
Probe Diameter
1.63 in

Details

Item
Hot Air Probe
For Use With
Mfr. No. 909-00000-B, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-H, Mfr. No. 910-00100-B, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100H
Includes
Hose Assembly
Industry Type
Healthcare
Power Source
Manual/Non-Powered
Sub-Brand
GOLD 100, GOLD

Description

Hot Air Probe, Product Type Hot Air Probe, Power Source Manual/Non-Powered, Includes Hose Assembly, Sub-Brand GOLD 100, GOLD, For Use With Mfr. No. 909-00000-B, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-H, Mfr. No. 910-00100-B, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100H, Probe Diameter 1.63 in, Probe Length 47.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.