Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sensit Multi Gas Detector Multi-Gas Detector, Audible, Visual, LCD, 12 hr Battery Life 909-00000-H

Multi Gas Detector Multi-Gas Detector, Audible, Visual, LCD, 12 hr Battery Life (Discontinued)

  • Mfr # 909-00000-H
  • Zoro # G6717812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909-00000-H
Zoro #
G6717812
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
11 1/2 in
Battery Size
C
Overall Width
3 in
Overall Depth
2.32 in
Overall Height
11.5 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Methane, Oxygen, Propane
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
0 Degrees to 120 Degrees F (-17.78 Degrees to 48.9 Degrees C)
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100 ppm H2S, 0 to 2000 ppm CO, 0 to 25% O2, 50 ppm to 100% LEL Methane, Propane
Series
Multi Gas Detector
Display Screen Type
LCD
Chemical Formula
CO, H2S, HCN, O2
Resolution
0.1% vol, 1 ppm
Housing Color
Yellow
Includes
(3) C Batteries, Extra Sensor Cap, Hard Carrying Case, Wrist Strap
Features
Date/Time Display, Field Calibration, Internal Pump, Intrinsically Safe Design (Certified), Push Button Operation, Water/Dust Filter
Power Source
Battery
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Communication Protocol
Infrared
Mount Type
Wrist Strap
Data Logger
Yes
Operating Temperature - Maximum
120 Degrees F
Replaceable Battery
Yes
Includes Batteries
Yes
Maintainability
Maintainable
Includes Probe
No
Accuracy
+/-0.2% or 10%, +/-2 ppm or 5%, +/-5 ppm or 5%
Operating Temperature - Minimum
0 Degrees F
Sub-Brand
Gold
Measurement Range
0 to 100 ppm, 0 to 2000 ppm, 0 to 25%
Number of Gases Detected
3
Battery Chemistry
Alkaline

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Methane, Oxygen, Propane, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold, Battery Size C, Accuracy +/-0.2 Percent or 10 Percent, +/-2 ppm or 5 Percent, +/-5 ppm or 5 Percent, Alarm Setting Adjustable, Battery Life 12 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.