Zoro Homepage

Ceiling Mount Sensor, Occupancy, 0-10V Dimming, Wireless RF, 902 MHz, White, 450 sq ft, LED

  • Mfr # CM PDT 9 WR

  • Zoro # G8566905


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Acuity Lithonia SPODMR, SPODWH, SPODWR
Sensing Technology
Passive Infrared (PIR)/Microphonic
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
30 sec to 30 min
Power Source
AA Lithium Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM PDT 9 WR
Zoro #
G8566905
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Mounting Height
8 ft
Maximum Mounting Height
15 ft
Overall Depth
2.39 in
Overall Diameter
4.5 in

Details

Use With - Motion Sensing and Dimming
Acuity Lithonia SPODMR, SPODWH, SPODWR
Sensing Technology
Passive Infrared (PIR)/Microphonic
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
30 sec to 30 min
Power Source
AA Lithium Batteries
For Use With
Mfr. No. SPODMR WR WH
Lighting Technology
LED
Standards
RoHS Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Includes
(2) Pointed Tip Screws
Color
White
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
360 Degrees
Features
Wireless Operation, 10 yr. Battery Life, Dual Technology
Communication Method
Wireless RF, 902 MHz
Sensor Type
Dual Technology (PIR/Microphonic)
Wall Plate
Not Included
Series
CM
Installation Location
Ceiling Mount
Coverage Angle
360 Degrees
Sensor Operation
Occupancy, 0-10V Dimming
Compatible with Series
RDTTM
Maximum Time Delay
30 min
Coverage Type
Small Motion
Minimum Operating Temperature
25 Degrees F
Maximum Coverage Area
450 sq ft
Manufacturer Warranty
5 yr Limited
Load Rating @ 120V AC
Dependent on Control Unit Rating
Minimum Time Delay
30 sec
Application Type
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Mounting Type
Surface
Environmental Listing
High Humidity
Finish
Gloss, Matte
Voltage Rating
Low Voltage
Control Protocol
0-10V
Compliance Listing
BAA
Operating Voltage
12 to 24V DC

Description

Wireless Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 12 to 24V DC, Maximum Coverage Area 450 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Wireless RF, 902 MHz, Color White, Includes (2) Pointed Tip Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards RoHS Compliant, Overall Diameter 4.5 in, Maximum Time Delay 30 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.