Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Mount Sensor, Occupancy, Photocell, Digital Cat5 Cable, White, 1,200 sq ft, LED

  • Mfr # WV16

  • Zoro # G2542032


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Coverage Angle - Motion Sensor
150 Degrees
Sensor Type
Passive Infrared
Watts @ 120V
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV16
Zoro #
G2542032
UPC #
745975810093
Country of Origin
Mexico

Dimensions

Maximum Mounting Height
10 ft
Overall Height
3 in
Overall Width
3.6 in
Minimum Mounting Height
8 ft
Overall Depth
1.75 in

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Coverage Angle - Motion Sensor
150 Degrees
Sensor Type
Passive Infrared
Watts @ 120V
800
Viewing Angle
150 Degrees
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Color
White
Time Delay
Adaptive/Manual
Lighting Technology
LED
Watts @ 277V
1200
Description/Special Features
Wide View Sensor
Standards
BAA, cUL Listed, Title 24 Compliant, UL Listed
For Use With
Fluorescent and Incandescent Lighting Loads
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Item
Occupancy Sensor
Communication Method
Digital Cat5 Cable
Wall Plate
Not Included
Series
WV
Maximum Coverage Area
1,200 sq ft
Sensor Operation
Occupancy, Photocell
Coverage Type
Small Motion
Load Rating @ 277V AC
1,200W (Fluorescent, Incandescent)
Load Rating @ 120V AC
800W, Fluorescent, Incandescent
Time Delay Adjustment Method
Adaptive, Manual
Manufacturer Warranty
5 yr
Minimum Time Delay
30 sec
Coverage Angle
120 Degrees
Installation Location
Corner Mount
Maximum Time Delay
20 min
Finish
Gloss
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Voltage Rating
Low Voltage
Compliance Listing
BAA
Mounting Type
Surface
Environmental Listing
High Humidity
Operating Voltage
12 to 24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 1,200 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Digital Cat5 Cable, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Corner, Standards BAA, cUL Listed, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products