Fixture Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, White, 1,400 sq ft, Fluorescent, Incandescent, LED

  • Mfr # CMRB 50 480

  • Zoro # G2730427


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Fixture Mount
Lighting Technology
Fluorescent, Incandescent, LED
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Load Rating @ 120V AC
800W/6.67A, Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMRB 50 480
Zoro #
G2730427
UPC #
745975863006
Country of Origin
Mexico

Dimensions

Minimum Mounting Height
7 ft
Maximum Mounting Height
15 ft
Overall Depth
1.55 in
Overall Width
4.55 in

Details

Item
High Bay Occupancy Sensor
Installation Location
Fixture Mount
Lighting Technology
Fluorescent, Incandescent, LED
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Load Rating @ 120V AC
800W/6.67A, Incandescent
Communication Method
Hard Wired
Color
White
Operating Voltage
480V AC
Maximum Coverage Area
1,400 sq ft
Standards
cUL Listed, RoHS Compliant
Max. Capacity @ 480VAC
2400VA (CFL, Fluorescent, Incandescent, LED)
Compatible With
Fluorescent and Incandescent Fixtures
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Coverage Angle - Motion Sensor
50 Degrees
Wall Plate
Not Included
Series
CMRB
Minimum Operating Temperature
14 Degrees F
Load Rating @ 480V AC
2,400VA (Fluorescent, Incandescent, LED)
Maximum Operating Temperature
185 Degrees F
Maximum Time Delay
20 min
Minimum Time Delay
30 sec
Manufacturer Warranty
5 yr Limited
Time Delay Adjustment Method
Adaptive, Manual
Environmental Listing
High Humidity
Control Protocol
0-10V
Finish
Gloss
Application Type
Automotive & Parking, Education, Government, Healthcare, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail
Time Delay
30 sec to 20 min

Description

High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 480V AC, Maximum Coverage Area 1,400 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture, Standards cUL Listed, RoHS Compliant, Overall Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.