Zoro Homepage

Power Pack, For Occupancy Sensor

  • Mfr # MP20

  • Zoro # G0373992


product price: $40.85
/ea

Key Features

Depth
1 7/8 in
For Use With
Occupancy Sensor
Color
Black
Width
2 1/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP20
Zoro #
G0373992
UPC #
745975809585
Country of Origin
Mexico

Dimensions

Depth
1 7/8 in
Width
2 1/4 in
Height
3 in
Overall Width
2.25 in
Overall Height
3 in
Overall Depth
1.88 in
Fixture Height
2.5
Fixture Length
4
Fixture Width
4

Details

Item
Power Pack
For Use With
Occupancy Sensor
Color
Black
Standards
RoHS Compliant
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
Includes
20 A Relay
Item - Motion Sensing and Dimming
Power and Relay Packs
Output Voltage - Motion Sensing and Dimming
15 V DC @ 150mA
Communication Method - Motion Sensing and Dimming
Hard Wired
Voltage
120/277VAC
Color - Motion Sensing and Dimming
Black
Mounting
Unit to J Box
Maximum Operating Temperature
160 Degrees F
Compatible with Series
Acuity Sensor Switch Low Voltage Sensors
Sensor Capacity
14
Minimum Operating Temperature
14 Degrees F
Horsepower Rating
1 hp
Output Current
150 mA
Manufacturer Warranty
5 yr
Output Voltage
15V DC
Input Voltage
120/240/277V AC
Communication Method
Hard Wired
Primary Material
Plastic
Lens Material
Plastic
Hardware Included
Yes
Control Device Type
Lighting Relay
Environmental Listing
High Humidity
Use With - Motion Sensing and Dimming
Acuity Sensor Switch Low Voltage Sensors
Daylight Sensing
No
Mounting Location
Ceiling
Description/Special Features
Mini Power Pack
Series
MP20
Power Connection
Hardwired
Finish
Gloss
Voltage Rating
120240277
Environment
Indoor
Application
Indoor
Application Type
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail,Sports and Recreation,Warehouses

Description

Power Pack, Compatible with Series Acuity Sensor Switch Low Voltage Sensors, Communication Method Hard Wired, Input Voltage 120/240/277V AC, Output Voltage 15V DC, Output Current 150 mA, Includes 20 A Relay, Standards RoHS Compliant, Overall Depth 1.88 in, Overall Height 3 in, Overall Width 2.25 in, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 14 Degrees F, Sensor Capacity 14, Color Black, Manufacturer Warranty 5 yr, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.