Wall Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, Ivory, 2,025 sq ft, Fluorescent, Incandescent, LED

  • Mfr # WSX NL IV

  • Zoro # G4377554


product price:  $98.06
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Lighting Technology
Fluorescent, Incandescent, LED
Max. Capacity @ 277VAC
1200W (CFL, Fluorescent, Halogen, Incandescent, LED)
Time Delay
30 sec to 30 min
Watts @ 120V
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSX NL IV
Zoro #
G4377554
UPC #
745975879946
Country of Origin
Mexico

Dimensions

Overall Height
2.74 in
Minimum Mounting Height
30 in
Maximum Mounting Height
4 ft
Overall Width
1.68 in
Overall Depth
1.63 in

Details

Sensing Technology
Passive Infrared (PIR)
Lighting Technology
Fluorescent, Incandescent, LED
Max. Capacity @ 277VAC
1200W (CFL, Fluorescent, Halogen, Incandescent, LED)
Time Delay
30 sec to 30 min
Watts @ 120V
800
For Use With
All Lighting Loads
Watts @ 277V
1200
Coverage Angle - Motion Sensor
180 Degrees
Description/Special Features
Integrated Nighlight, Programmable Auto On/Auto Off
Viewing Angle
180 Degrees
Standards
cUL Listed, UL Listed
Max. Capacity @ 120VAC
800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Item
Occupancy Sensor
Color
Ivory
Communication Method
Hard Wired
Number of Gangs
1
Series
Sensor Switch
Fan Rated
Yes
Number of Buttons
1
Neutral Required
No
Rated Frequency
50/60 Hz
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Load Rating @ 277V AC
1,200W
Manufacturer Warranty
5 yr
Includes Wall Plate
Wall Plate Included
Horsepower Rating
1/4 hp
Coverage Type
Small Motion
Installation Location
Wall Mount
Load Rating @ 120V AC
800W
Nightlight
Yes
Includes Dimming Switch
Dimming Switch Not Included
Minimum Time Delay
30 sec
Maximum Coverage Area
2,025 sq ft
Time Delay Adjustment Method
Adaptive, Manual
Compatible with Series
nLight
Minimum Operating Temperature
32 Degrees F
Includes Motion Sensor
Yes
Maximum Detection Distance
20 ft
Maximum Operating Temperature
140 Degrees F
Maximum Time Delay
30 min
Control Protocol
0-10V
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Finish
Gloss
Environmental Listing
High Humidity
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Compatible with Series nLight, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,025 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products