Wall Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, White, 2,000 sq ft, Fluorescent, Incandescent, LED

  • Mfr # WSX PDT NL WH

  • Zoro # G6212306


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Microphonic
Standards
cUL Listed, UL Listed
Max. Capacity @ 120VAC
800W (Incandescent)
Watts @ 120V
800
Watts @ 277V
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSX PDT NL WH
Zoro #
G6212306
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.68 in
Overall Depth
1.63 in
Minimum Mounting Height
30 in
Overall Height
2.74 in
Maximum Mounting Height
4 ft

Details

Sensing Technology
Passive Infrared (PIR)/Microphonic
Standards
cUL Listed, UL Listed
Max. Capacity @ 120VAC
800W (Incandescent)
Watts @ 120V
800
Watts @ 277V
1200
Item
Occupancy Sensor
Max. Capacity @ 277VAC
1200W (Incandescent)
For Use With
Commercial and Residential Lighting Control Applications
Time Delay
30 sec to 30 min
Viewing Angle
180 Degrees
Includes
Wall Plate/Photocell
Lighting Technology
Fluorescent, Incandescent, LED
Color
White
Coverage Angle - Motion Sensor
180 Degrees
Communication Method
Hard Wired
Number of Gangs
1
Series
Sensor Switch
Fan Rated
Yes
Manufacturer Warranty
5 yr
Maximum Time Delay
30 min
Horsepower Rating
1/4 hp
Load Rating @ 120V AC
800W
Number of Buttons
1
Neutral Required
No
Compatible with Series
nLight
Includes Motion Sensor
Yes
Minimum Time Delay
30 sec
Coverage Type
Small Motion
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Rated Frequency
50/60 Hz
Maximum Detection Distance
20 ft
Installation Location
Wall Mount
Maximum Coverage Area
2,000 sq ft
Load Rating @ 277V AC
1,200W
Minimum Operating Temperature
32 Degrees F
Includes Dimming Switch
Dimming Switch Not Included
Nightlight
Yes
Includes Wall Plate
Wall Plate Included
Maximum Operating Temperature
140 Degrees F
Control Protocol
0-10V
Shape
Rectangular
Operating Mode
Nightlight
Environment
Indoor
Control
Networkable Control
Application Type
Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses
Environmental Listing
High Humidity
Finish
Gloss
Lens Material
Plastic
Operating Voltage
120 to 277V AC
Time Delay Adjustment Method
Adjustable

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Compatible with Series nLight, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Microphonic, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.