Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12"

  • Mfr # CS-FIT-M-Y

  • Zoro # G4571240


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Fits Column Shape
Rectangle, Round, Square
Overall Height
42 in
Fits Column Size
8 in to 12 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-FIT-M-Y
Zoro #
G4571240
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Fits Column Size
8 in to 12 in
Overall Width
20 in
Overall Thickness
8 in
Compatible Column Width - Minimum
8 in
Compatible Column Width - Maximum
12 in
Compatible Column Length - Maximum
12 in
Compatible Column Length - Minimum
8 in

Details

Material
HDPE
Fits Column Shape
Rectangle, Round, Square
Color
Yellow
Includes
(2) Straps
Column Protector Material
Polyethylene/Vinyl
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
I-Beam, Round, Square

Description

Column Protector, Fits Column Size 8 in to 12 in, Fits Column Shape Rectangle, Round, Square, Overall Height 42 in, Color Yellow, Overall Thickness 8 in, Overall Width 20 in, Installation Method Hook-and-Loop Straps, Column Protector Material Polyethylene/Vinyl, Includes (2) Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.