Zoro Homepage

Column Protector, Yllw, 20inLx20inW, LLDPE

  • Mfr # CS3842-20S

  • Zoro # G2209551


product price: $838.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
LLDPE
Fits Column Shape
Round or Square
Overall Height
42 in
Fits Column Size
20 in
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3842-20S
Zoro #
G2209551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Fits Column Size
20 in
Overall Width
38 in
Overall Thickness
19 in
Compatible Column Width - Minimum
18 in (H-Beam), 18 in (Round), 18 in (Square)
Compatible Column Length - Minimum
18 in
Compatible Column Width - Maximum
20 in (H-Beam), 20 in (Round), 20 in (Square)
Compatible Column Length - Maximum
20 in

Details

Material
LLDPE
Fits Column Shape
Round or Square
Color
Yellow
Includes
Hook and Loop Straps
Column Protector Material
Linear Low Density Polyethylene
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Round, Square

Description

Column Protector, Fits Column Size 20 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Thickness 19 in, Overall Width 38 in, Installation Method Hook-and-Loop Straps, Column Protector Material Linear Low Density Polyethylene, Includes Hook and Loop Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.