Zoro Homepage

Parking Column Protector, Black, ARPRO

  • Mfr # PSP-050-B-CTN

  • Zoro # G8907351


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
ARPRO(R)
Fits Column Shape
Square
Overall Height
39 1/4 in
Fits Column Size
24 in
Overall Width
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-050-B-CTN
Zoro #
G8907351
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/4 in
Fits Column Size
24 in
Overall Width
17 1/4 in
Overall Thickness
1 1/2 in
Compatible Column Diameter
24 in
Compatible Column Width - Maximum
24 in
Compatible Column Length - Maximum
24 in

Details

Material
ARPRO(R)
Fits Column Shape
Square
Color
Black
Includes
(4) Planks/Carton and Interlocking Keys
Column Protector Material
ARPRO(R)
Installation Method
Secured to Column with Straps
Item
Column Protector
For Use With
Modular Corners Mfr. Model No. PSC-060-B-CTN
Compatible Column Shape
Square

Description

Column Protector, Fits Column Size 24 in, Fits Column Shape Square, Overall Height 39 1/4 in, Color Black, Overall Thickness 1 1/2 in, Overall Width 17 1/4 in, Installation Method Secured to Column with Straps, Column Protector Material ARPRO(R), Includes (4) Planks/Carton and Interlocking Keys, For Use With Modular Corners Mfr. Model No. PSC-060-B-CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.