Sentry Safe
4.71 cu ft, 217 lbs, Electronic Keypad Lock
- Zoro #: G202683428
- Mfr #: EF4738E
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Color: Black
- Lock Style: Electronic Keypad
- Net Weight: 217 lbs
- Capacity: 4.71 cu ft
- Fire Rating: ETL verified 1/2 hour/1550°F Fire Rating
$1,095.00
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $1,095.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #EF4738E Specifications
- Zoro #: G202683428
- Mfr #: EF4738E
- UPC #: 49074018320
- Material: Steel
- Color: Black
- Lock Style: Electronic Keypad
- Net Weight: 217 lbs
- Capacity: 4.71 cu ft
- Fire Rating: ETL verified 1/2 hour/1550°F Fire Rating
- Country of Origin (subject to change): China
Description
Water-resistant for 12" of water up to 72 hours to guard your important records and cherished belongings. It also offers multi-position interior shelves to keep your important items organized.
Reviews of Sentry Safe #EF4738E
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock FHW40300
- SENTRY SAFE Electronic Safe, Override Key, 13-3/4"x10-3/5"x8-7/10", BLK SENX055
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb, Digital Lock Lock X041E
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock P005C
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb, Privacy Key Lock 1170
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb, Tubular Key Lock CHW30200
- SENTRYSAFE SentrySafe P008E Compact Electronic Safe P008E
- VAULTZ Chest Safe, 7.6 lbs, Combination Lock VZ00323
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock 1102
- FIRE KING FireKing® LT1507 Gary® Laptop Safe, 15-3/4"W x 16-5/8"D x 15-3/4"H, 1.2 Cu. Ft. LT1507
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Key Lock AX11680
- Sentry Safe Portable Safes