Zoro Homepage

Drop Slot Depository Safe with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel

  • Mfr # UC-025K

  • Zoro # G3152387


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Outside Height
8 1/2 in
Outside Width
6 in
Outside Depth
12 3/10 in
Material
Solid Steel
Max. User Codes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-025K
Zoro #
G3152387
UPC #
049074010836
Country of Origin
China

Dimensions

Outside Height
8 1/2 in
Outside Width
6 in
Outside Depth
12 3/10 in
Door Plate Thickness
12 mm
Inside Depth
6 in
Inside Width
10 1/2 in
Wall Thickness
3.0 mm
Inside Height
6 1/2 in

Description

Cash Depository Safe, Gray, Net Weight 20 lb, Capacity 0.23 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 1, Number of Drawers 0, Lock Style Dual Keyed, Outside Height 8 1/2 in, Outside Width 6 in, Outside Depth 12 3/10 in, Inside Height 6 1/2 in, Inside Width 5 4/5 in, Inside Depth 10 1/2 in, Door Plate Thickness 12 mm, Wall Thickness 3 mm, Includes Bolt Down Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.