This item is Discontinued.

Sentry Safe Fire Rated Security Safe, 2 cu ft, 138 lbs SFW205EVB

Fire Rated Security Safe, 2 cu ft, 138 lbs (Discontinued)

  • Mfr # SFW205EVB
  • Zoro # G4049340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW205EVB
Zoro #
G4049340
UPC #
49074021696
Country of Origin
Mexico

Dimensions

Outside Height
23.88 in
Outside Width
18.67 in
Outside Depth
19.38 in

Details

Lock Style
Electronic Keypad
Material
Steel
Fire Rating
UL-1 Hour/1700°F Fire Rating; ETL Verified 1 Hour/1700° Fire Rating for Digital Media Devices
Color
Gunmetal/Black
Net Weight
138 lbs lb
Capacity
2 cu ft
Fire Rated
Yes
Item
Fire Rated Security Safe
Standards
ETL Verified for 15-ft. Drop Test; ETL Verified for 1-Hour Fire Rating for Digital Media Devices up to 1700°F/927°C; ETL Verified Water Protection up to 8" for 24 Hours; UL Classified for Fire Endurance (1-hour at 1700°F/927°C)

Description

Sentry® Safe Fire-Safe with Digital Keypad Access, 2 cu ft, 18.67w x 19.38d x 23.88h, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.