Skip to Main Content
customer-service Help
Sentry Safe

Security Safe, 1 cu ft, Black

Sentry Safe Security Safe, 1 cu ft, Black X105
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.60
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Electronic, Override Key
See full product details
This item ships free.
Total: $118.60

Sentry Safe #X105 Specifications

  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Electronic, Override Key
  • Fire Rating: Not Rated
  • Outside Height: 8 7/8 in
  • Outside Width: 16 15/16 in
  • Outside Depth: 14 9/16 in
  • Color: Black
  • Water Endurance: Not Specified
  • Net Weight: 24 lb
  • Capacity: 1 cu ft
  • Material: Steel
  • Inside Height: 8 11/16 in
  • Holds: Laptop, Power Cord
  • Includes: Bolt Down Hardware, Carpeted Interior, Security Cable
  • Inside Depth: 12 5/8 in
  • Inside Width: 16 3/4 in
  • Number of Bolts: 2 Live Locking
  • Number of Shelves: 1
  • Number of Drawers: 0
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security Safe, Color Black, Net Weight 24 lb, Capacity 1 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Number of Bolts 2 Live Locking, Outside Height 8 7/8 in, Outside Width 16 15/16 in, Outside Depth 14 9/16 in, Inside Height 8 11/16 in, Inside Width 16 3/4 in, Inside Depth 12 5/8 in, Holds Laptop, Power Cord, Includes Bolt Down Hardware, Carpeted Interior, Security Cable

Reviews of Sentry Safe #X105