This item is Discontinued.

Sentry Safe Security Safe, with Digital 68.9 lb, 0.81 cu ft, Steel SFW082ESB

Security Safe, with Digital 68.9 lb, 0.81 cu ft, Steel (Discontinued)

  • Mfr # SFW082ESB
  • Zoro # G3941161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW082ESB
Zoro #
G3941161
UPC #
049074025328
Country of Origin
Unknown

Dimensions

Outside Height
13 45/64 in
Outside Width
16 5/16 in
Outside Depth
19 1/3 in
Inside Height
9 39/64 in
Inside Width
12 39/64 in
Inside Depth
11 1/2 in
Door Opening Height
9 39/64 in
Door Plate Thickness
3 39/64 in
Door Opening Width
12 39/64 in
Wall Thickness
1 39/64 in

Details

Material
Steel
Number of Bolts
3
Max. User Codes
1
Capacity
0.81 cu ft
Includes
Bolt Down Hardware
Color
Black
Number of Shelves
1
Fire Rating
1 hr
Finish
Powder Coated
Lock Style
Digital
Water Endurance
Not Specified
Item
Security Safe
Net Weight
68.9 lb
Number of Drawers
0
Holds
Documents, Records and Valuables

Description

Security Safe, Color Black, Net Weight 68.9 lb, Capacity 0.81 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital, Number of Bolts 3, Outside Height 13 45/64 in, Outside Width 16 5/16 in, Outside Depth 19 1/3 in, Inside Height 9 39/64 in, Inside Width 12 39/64 in, Inside Depth 11 1/2 in, Door Opening Height 9 39/64 in, Door Opening Width 12 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.