
Conduit Bodies, 10PK
Mfr # LL1A
Zoro # G521853939
product price: $89.45
/pk 10, $8.95/ea
Free Shipping & Returns
Key Features
Hub Size
1/2 in
Conduit Outlet Body Style
LL
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded
Standards
UL, UL E198259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1A
Zoro #
G521853939
UPC #
78599441015
Country of Origin
Mexico
Dimensions
Hub Size
1/2 in
Details
Conduit Outlet Body Style
LL
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded
Standards
UL, UL E198259
Description
1/2in Hub, Aluminum Enameled, Die-Cast/Copper-Free Aluminum, 2-Hub, Threaded Installation, 90D Left Side Opening, LL-Type, IMC/Rigid Conduit Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.