Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel Kit, 170 W, 20.8 V DC, 36 Cells

  • Mfr # GPA170-DM-ALC1

  • Zoro # G6598562


product price: $3,449.74
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Voltage @ Maximum Power Point
20.8 V DC
Number of Cells
36
Features
Aluminum Protective Solar Panel Pan
Weight
243 lb
Number of Solar Panels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPA170-DM-ALC1
Zoro #
G6598562
UPC #
-
Country of Origin
United States

Details

Item
Solar Panel Kit
Maximum Power Point
170 W
Voltage @ Maximum Power Point
20.8 V DC
Number of Cells
36
Features
Aluminum Protective Solar Panel Pan
Weight
243 lb
Number of Solar Panels
1
Battery Capacity
224 Ah
Standards
Meets AASHTO Wind Requirements
Modes of Operation
Always On, Motion Activation, Other Controls Available, Timers
Enclosure Material
Vented Aluminum
Mounting Hardware
Included
Includes
Flex Tube, Full 12 ga. Wiring Harness, Liquid Tight Connectors, Quick Connect Terminals, Stainless Steel Hardware for Mounting Solar Array and Battery Box to Bracket
Power Rating
170W
Effective Projected Area EPA
9.7 sq ft
For Use With
Cameras, Cathodic Protection, Communications Devices, Flow Meters, Other Electronic Devices, Railroad Applications, RTU/SCADA, Seismic Monitoring
Battery Type
Gel Cell
Mounting
45 Degrees /5 Degrees Welded Aluminum Mounting Bracket for 4 in OD Round Pole or Larger
Battery Voltage
12 V DC
Includes Mounting Hardware
Yes
Total System Power Output
170 W
Solar Panel Frame Material
Aluminum
Includes Battery
Yes
Panel Max. Power Point Voltage
12V DC
Nominal Output Power
170 W

Description

Solar Power Kit, Maximum Power Point 170 W, Total System Power Output 170 W, Battery Capacity 224 Ah, Includes Battery Yes, Number of Cells 36, Voltage @ Maximum Power Point 20.8 V DC, Number of Solar Panels 1, Mounting Type 45 Degrees /5 Degrees Welded Aluminum Mounting Bracket for 4 in O.D. Round Pole or Larger, Includes Flex Tube, Full 12 ga. Wiring Harness, Liquid Tight Connectors, Quick Connect Terminals, Stainless Steel Hardware for Mounting Solar Array and Battery Box to Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.