Zoro Homepage

Primary Wire, GXL, 18 AWG, Copper, Dark Green, XLPE Jacket, Stranded

  • Mfr # 1823A3B-0505AR410

  • Zoro # G711130147


product price: $0.12
/ea
Sold in multiples of 2000 for $240.00

Key Features

Trade Designation
GXL
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823A3B-0505AR410
Zoro #
G711130147
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
10000 ft.

Details

Item
Primary Wire
Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, Ford ESB-M1L185-B, Chrysler MS-8900, RoHS Complaint
Stranding
19
Temperature
125 C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.