Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt, Gray, L
- Mfr # CXMLSCR
- Zoro # G724157841
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Arc Flash PPE Category
CAT 2
ATPV Rating
17.0 ATPV
Fabric Weight
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXMLSCR
- Zoro #
- G724157841
- UPC #
- -
- Country of Origin
- United States
- Gender
- Men's
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Arc Flash PPE Category
- CAT 2
- ATPV Rating
- 17.0 ATPV
- Item
- Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt
- Fabric Weight
- 6 oz
- Material Trade Name
- TK-60
- Color
- Carbonite
Dimensions
- Size
- L
- Sleeve Length Type
- Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.