Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt, Gray, XL
- Mfr # CXMLSCR
- Zoro # G324157883
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
TK-60
Color
Carbonite
Sleeve Length Type
Long Sleeve
Fabric Weight
6 oz
ATPV Rating
17.0 ATPV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXMLSCR
- Zoro #
- G324157883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Length Type
- Long Sleeve
- Size
- XL
Details
- Material Trade Name
- TK-60
- Color
- Carbonite
- Fabric Weight
- 6 oz
- ATPV Rating
- 17.0 ATPV
- Item
- Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt
- Gender
- Men's
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Arc Flash PPE Category
- CAT 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.