Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame-Resistant Shortsleeve Crew Neck Shirt, Gray, 3XL
- Mfr # CXSSMMX
- Zoro # G524157997
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
TK-60
Arc Flash PPE Category
CAT 2
Fabric Weight
6 oz
Sleeve Length Type
Short Sleeve
Color
Carbonite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXSSMMX
- Zoro #
- G524157997
- UPC #
- -
- Country of Origin
- United States
- Material Trade Name
- TK-60
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 6 oz
- Color
- Carbonite
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- ATPV Rating
- 17.0 ATPV
- Item
- Men's Active Flame-Resistant Shortsleeve Crew Neck Shirt
- Gender
- Men's
Dimensions
- Sleeve Length Type
- Short Sleeve
- Size
- 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.