Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Cool Blue Flame-Resistant Boxer Brief, Blue, 2XL
- Mfr # ARCMBBX
- Zoro # G224157907
product price:Â
$
85.19
/ea
Key Features
Inseam
3 in
ATPV Rating
9.3 ATPV
Arc Flash PPE Category
CAT 2
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Material Trade Name
ARC-50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCMBBX
- Zoro #
- G224157907
- UPC #
- -
- Country of Origin
- United States
- Inseam
- 3 in
- ATPV Rating
- 9.3 ATPV
- Arc Flash PPE Category
- CAT 2
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Material Trade Name
- ARC-50
- Fabric Weight
- 9 oz
- Color
- Cool Blue
- Gender
- Men's
- Item
- Men's Cool Blue Flame-Resistant Boxer Brief
Dimensions
- Size
- 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.