Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Cool Blue Flame-Resistant Boxer Brief, Blue, M
- Mfr # ARCMBB
- Zoro # G224157891
product price:Â
$
85.19
/ea
Key Features
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Fabric Weight
9 oz
Arc Flash PPE Category
CAT 2
Inseam
3 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCMBB
- Zoro #
- G224157891
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Fabric Weight
- 9 oz
- Arc Flash PPE Category
- CAT 2
- Inseam
- 3 in
- Gender
- Men's
- ATPV Rating
- 9.3 ATPV
- Material Trade Name
- ARC-50
- Color
- Cool Blue
- Item
- Men's Cool Blue Flame-Resistant Boxer Brief
Dimensions
- Size
- M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.