Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Active Fit Flame-ResistantSafety Bra, Gray, 44B
- Mfr # CXWASB
- Zoro # G724157827
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Arc Flash PPE Category
CAT 2
Fabric Weight
6 oz
Gender
Women's
Color
Carbonite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXWASB
- Zoro #
- G724157827
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 6 oz
- Gender
- Women's
- Color
- Carbonite
- Material Trade Name
- TK-60
- Item
- Women's Active Fit Flame-ResistantSafety Bra
- ATPV Rating
- 17.0 ATPV
Dimensions
- Size
- 44B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.