Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Cool Blue Flame-Resistant Boy Short, Blue, M
- Mfr # ARCBS
- Zoro # G024157886
product price:Â
$
74.99
/ea
Key Features
Inseam
3 in
Color
Cool Blue
ATPV Rating
9.3 ATPV
Material Trade Name
ARC-50
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCBS
- Zoro #
- G024157886
- UPC #
- -
- Country of Origin
- United States
- Item
- Women's Cool Blue Flame-Resistant Boy Short
- Inseam
- 3 in
- Color
- Cool Blue
- ATPV Rating
- 9.3 ATPV
- Material Trade Name
- ARC-50
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Gender
- Women's
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 14 oz
Dimensions
- Size
- M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.